Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1748
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.4 Ampere | 4 Poles
Mounting Method:
Rigid
K100V2
Description
K100V2 GENERAL PURPOSE MOTOR ; 1HP 1PH 1800RPM 115/208-230V 143T TEFC
Part # K100V2
BDI # 24534695
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.65
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 14/6.8 To 7 Ampere | 4 Poles
Mounting Method:
Rigid