Page 1 of 4

Next

Compare
V101V1

COMPARE

V101V1

Description
V101V1 GENERAL PURPOSE MOTOR ; 1.5HP 1725RPM DP 145T 1PH 115/208-230V

CENTURY MOTORS

Part # V101V1

BDI # 24535187

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8.65
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 13/7 To 6.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
TE109

COMPARE

TE109

Description
TE109 AC MOTOR ; 1-1/2HP 1800RPM TEFC 145T 3/60/575V

CENTURY MOTORS

Part # TE109

BDI # 22336041

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 6.75
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 1.56 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
TO100

COMPARE

TO100

Description
TO100 AC MOTOR ; 1HP 1200RPM ODP 145T 3/60/208-230/460V

CENTURY MOTORS

Part # TO100

BDI # 22336127

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1160
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 6.75
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1.55 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
K116

COMPARE

K116

Description
K116 AC MOTOR ; 3HP 3450RPM TEAO 145T 1/60/230V

CENTURY MOTORS

Part # K116

BDI # 22334679

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.875
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 8
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 15.4 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
R181

COMPARE

R181

Description
R181 ; 2.0HP 3PH 3600RPM 208-230/460V 145T TEAO

CENTURY MOTORS

Part # R181

BDI # 24534831

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.875
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 6.25
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 7.1 To 6.8/3.4 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY