Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.5
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 24 Ampere | 2 Poles
Mounting Method:
Rigid
P231M2
Description
P231M2 CLOSE-COUPLED PUMP MOTOR ; 5HP 1PH 3600RPM 230V 184JM FRAME ODP
Part # P231M2
BDI # 24534801
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
3530
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Overall Length - Inch:
12
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 22.7 Ampere | 2 Poles
Mounting Method:
Rigid
P140
Description
P140 CLOSE-COUPLED PUMP MOTOR ; 5HP 1PH 3600RPM 230V 184JM FRAME ODP
Part # P140
BDI # 24534791
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.25
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Overall Length - Inch:
9
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Current Rating 20 Ampere | 2 Poles
Mounting Method:
Rigid