DC159

COMPARE

DC159

Description
DC159 GENERAL PURPOSE MOTOR ; 3HP 1750RPM TEFC 184TC 180VDC

CENTURY MOTORS

Part # DC159

BDI # 24534021

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1750
Shaft Diameter - Millimeter: 15.875
Overall Length - Inch: 14.63

Current: DC
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Current Rating 15 Ampere
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY