K305M2
Description
K305M2 AC MOTOR ; 7-1/2HP 1725RPM TEFC 215T 3/60/230/460V
Part # K305M2
BDI # 22334725
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
9
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 34/17 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
11
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 10.1 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
9
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 38 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
9
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 34 Ampere | 4 Poles
Mounting Method:
Rigid
E397M2
Description
E397M2 AC MOTOR ; 10HP 1800RPM ODP 215T 3/60/230/460V
Part # E397M2
BDI # 22334241
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
11
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 25.2/12.6 Ampere | 4 Poles
Mounting Method:
Rigid