P313M2
Description
P313M2 CLOSE-COUPLED PUMP MOTOR ; 7.5HP 1PH 1800RPM 230V 215TCZ FRAME ODP
Part # P313M2
BDI # 24534811
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
1733
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Overall Length - Inch:
11.15
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Current Rating 34.5 Ampere | 4 Poles
Mounting Method:
Rigid
P321M2
Description
P321M2 CLOSE-COUPLED PUMP MOTOR ; 10HP 1PH 3600RPM 230V 215TCZ FRAME ODP
Part # P321M2
BDI # 24534821
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.25
Sync RPM:
3510
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Overall Length - Inch:
12.4
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Current Rating 37.5 Ampere | 2 Poles
Mounting Method:
Rigid