TO139RS

COMPARE

TO139RS

Description
TO139RS AC MOTOR ; 20HP 1200RPM ODP 286T 3/60/230/460V

CENTURY MOTORS

Part # TO139RS

BDI # 22336231

Features

Enclosure: DP
Shaft Diameter - Inch: 1.875
Sync RPM: 1182
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 27.9
Inch - Metric: Inch
Horse Power: 20HP
Other Features: Current Rating 52.5/26.3 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E930M2

COMPARE

E930M2

Description
E930M2 AC MOTOR ; 30HP 1800RPM ODP 286T 3/60/575V

CENTURY MOTORS

Part # E930M2

BDI # 22334293

Features

Enclosure: DP
Shaft Diameter - Inch: 1.875
Sync RPM: 1770
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 15.5
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Current Rating 28.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
E516M2

COMPARE

E516M2

Description
E516M2 CENTRIFUGAL FAN MOTOR ; 30HP 230/460VAC 73.2/36.6A 3PH 1765RPM

CENTURY MOTORS

Part # E516M2

BDI # 21565257

Features

Enclosure: DP
Shaft Diameter - Inch: 1.875
Sync RPM: 1765
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 15.5
Inch - Metric: Inch
Horse Power: 30HP
Other Features: Current Rating 73.2/36.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY