Features
Enclosure:
SE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.25
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5 Ampere | 6 Poles
Mounting Method:
Resilient Ring
H1025A
Description
H1025A INDUSTRIAL DUTY MOTOR ; 1/4HP 208-230/460V 3PH 1725RPM
Part # H1025A
BDI # 21546564
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.4 To 1.5/0.75 Ampere | 4 Poles
Mounting Method:
Resilient
ARB2014L
Description
ARB2014L ; 1/6HP 1725RPM TEAO 48Y 1/60/115/208-230V
Part # ARB2014L
BDI # 22333339
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4.44
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 2.8/1.4 To 1.4 Ampere | 4 Poles
Mounting Method:
Resilient
SQ1202
Description
SQ1202 POOL PUMP MOTOR ; 2 HP 3450 230 ODP 48Y THD SHAFT
Part # SQ1202
BDI # 20182710
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
1.69
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 11.2 Ampere | 2 Poles
Mounting Method:
Square Flange
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.1/1.6 Ampere | 6 Poles
Mounting Method:
Resilient