Page 1 of 4

Next

Compare
C044A

COMPARE

C044A

Description
C044A DIRECT DRIVE FAN MOTOR ; 1/2HP 1PH 1800RPM 115/230V 48Z TEAO

CENTURY MOTORS

Part # C044A

BDI # 24533644

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1700
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 6.5
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5.5/2.8 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
C059A

COMPARE

C059A

Description
C059A DIRECT DRIVE FAN MOTOR ; 1/4HP 2 SPEED 1PH 1200/1200RPM 115V 48Z

CENTURY MOTORS

Part # C059A

BDI # 24533684

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1100
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 6
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 3.4 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
HW2004L

COMPARE

HW2004L

Description
HW2004L ; 1/8HP 1PH 1800RPM 115V 48Z FRAME ODP

CENTURY MOTORS

Part # HW2004L

BDI # 24534669

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.57
Inch - Metric: Inch
Horse Power: 0.13HP
Other Features: Current Rating 2.8 Ampere | 4 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY
C045A

COMPARE

C045A

Description
C045A DIRECT DRIVE FAN MOTOR ; 1/4HP 1PH 1200RPM 115/230V 48Z TEAO

CENTURY MOTORS

Part # C045A

BDI # 24533668

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1100
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.25
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 4/2 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
HW2034BL

COMPARE

HW2034BL

Description
HW2034BL CIRCULATOR PUMP MOTOR ; 1/3HP 1PH 1800RPM 115V 48Z FRAME ODP

CENTURY MOTORS

Part # HW2034BL

BDI # 24534687

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.59
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 5.7 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY