C832
Description
C832 GENERAL PURPOSE MOTOR ; 2HP 1725RPM TEFC 56HC 1PH 208-230/115V
Part # C832
BDI # 24533863
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 9.6 To 8.9/17.8 Ampere | 4 Poles
Mounting Method:
Rigid
B382
Description
B382 AUGER DRIVE MOTOR ; 3HP 1PH 3600RPM 230V 56HC FRAME
Part # B382
BDI # 24533552
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 12 Ampere | 2 Poles
Mounting Method:
Rigid
C830V1
Description
C830V1 GENERAL PURPOSE MOTOR ; 1HP 1725RPM TEFC 56HC 1PH 115/208-230V
Part # C830V1
BDI # 24533859
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.65
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 14/6.8 To 7 Ampere | 4 Poles
Mounting Method:
Rigid
C831
Description
C831 GENERAL PURPOSE MOTOR ; 1.5HP 1725RPM TEFC 56HC 1PH 208-230/115V
Part # C831
BDI # 24533861
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 7.8 To 7.5/15 Ampere | 4 Poles
Mounting Method:
Rigid