Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.8 To 5.6/2.8 Ampere | 2 Poles
Mounting Method:
Round Frame
H706ES
Description
H706ES AC MOTOR ; 2HP 3450RPM TEFC 56J 3/60/200-230/460V
Part # H706ES
BDI # 22334541
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.75
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.2/2.6 Ampere | 2 Poles
Mounting Method:
Round Frame
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating SF 9.8 To 9.6/4.8 Ampere | 2 Poles
Mounting Method:
Round Frame
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.5/1.25 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating SF 4.3 To 4/2 Ampere | 2 Poles
Mounting Method:
Round Frame