H1055A-PRO
Description
H1055A-PRO HVAC/R - CONDENSER FAN MOTOR ; 0.5HP 1140RPM 208-230/460V 3PH 60HZ
Part # H1055A-PRO
BDI # 24534411
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.15
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.7/1.35 Ampere | 6 Poles
Mounting Method:
Bolt-On
SGF2034V2
Description
SGF2034V2 FAN AND BLOWER HVAC/R MOTOR ; 1/3-1/8HP 2 SPEED 1PH 1800/1200RPM 115V
Part # SGF2034V2
BDI # 24535103
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5/3 Ampere | 4/6 Poles
Mounting Method:
Cushion
SGF2034V3
Description
SGF2034V3 FAN AND BLOWER HVAC/R MOTOR ; 1/3-1/15HP 2 SPEED 1PH 1800/900RPM 115V
Part # SGF2034V3
BDI # 24535105
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/850
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.2/3 Ampere | 4/ 8 Poles
Mounting Method:
Cushion
SV2104HL
Description
SV2104HL COOLER MOTOR ; 1-1/3HP 1725/1140RPM OPEN 56Z 1/60/230V
Part # SV2104HL
BDI # 22335991
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.69
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.4/3.9 Ampere | 4/6 Poles
Mounting Method:
Resilient
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.94
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.6 Ampere | 4 Poles
Mounting Method:
Rigid