CB2024AD
Description
CB2024AD CARBONATOR PUMP MOTOR ; 1/4HP 1725RPM OPEN 48Y 1PH 60HZ 115/230V
Part # CB2024AD
BDI # 20181993
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.94
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4/2 Ampere | 4 Poles
Mounting Method:
Resilient
FSE1026SV1
Description
FSE1026SV1 CONDENSER FAN MOTOR ; 1/4HP 1PH 60HZ 208-230V 1075RPM ENCLOSED
Part # FSE1026SV1
BDI # 27812951
Features
Enclosure:
TE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.75
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.9 Ampere | 6 Poles
Mounting Method:
Extended Stud
DL1026
Description
DL1026 FAN AND BLOWER MOTOR ; 1/4HP 1PH 60HZ 115V 1075RPM OPEN
Part # DL1026
BDI # 27812952
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.5
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.5 Ampere | 6 Poles
Mounting Method:
Resilient Ring
FSE1026
Description
FSE1026 CONDENSER FAN MOTOR ; 1/4HP 1075RPM 208-230V 1.3A
Part # FSE1026
BDI # 24931604
Features
Enclosure:
TE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.75
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.3 Ampere | 6 Poles
Mounting Method:
Extended Stud
F411ES
Description
F411ES GENERAL PURPOSE MOTOR ; 1/4HP 1140RPM DP 56 1PH 115V
Part # F411ES
BDI # 24534113
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 2.4 Ampere | 6 Poles
Mounting Method:
Resilient