H1054A-PRO
Description
H1054A-PRO HVAC/R - CONDENSER FAN MOTOR ; 1.5HP 1140RPM 208-230/460V 3PH 60HZ
Part # H1054A-PRO
BDI # 24534407
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/705
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
1.15
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 6.6/3.3 and 6/3 Ampere | 8 Poles
Mounting Method:
Bolt-On
H1051A-PRO
Description
H1051A-PRO HVAC/R - CONDENSER FAN MOTOR ; 1.5HP 1140RPM 208-230/460V 3PH 60HZ
Part # H1051A-PRO
BDI # 24534389
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 6/3 and 5.4/2.7 Ampere | 6 Poles
Mounting Method:
Bolt-On
5H1051AV1
Description
5H1051AV1 HVAC/R - CONDENSER FAN MOTOR ; 1.5 1140RPM OPAO 56HZ 3PH 60HZ 575V
Part # 5H1051AV1
BDI # 24533566
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.15
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 2.3 Ampere | 6 Poles
Mounting Method:
Bolt-On
5H1054AV1
Description
5H1054AV1 HVAC/R - CONDENSER FAN MOTOR ; 1.5HP 850RPM OPAO 56HZ 3PH 60HZ 575V
Part # 5H1054AV1
BDI # 24533572
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.65
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 2 Ampere | 8 Poles
Mounting Method:
Bolt-On
H1051RB-PRO
Description
H1051RB-PRO HVAC/R - CONDENSER FAN MOTOR ; 1.5HP 1140RPM 208-230/460V 3PH 60HZ
Part # H1051RB-PRO
BDI # 24534393
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/940
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 6/3 and 6.4/3.2 Ampere | 6 Poles
Mounting Method:
Rigid