5H1053AV1
Description
5H1053AV1 HVAC/R - CONDENSER FAN MOTOR ; 1HP 850RPM OPAO 56HZ 3PH 60HZ 575V
Part # 5H1053AV1
BDI # 24533570
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.65
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 2 Ampere | 8 Poles
Mounting Method:
Bolt-On
H1050A-PRO
Description
H1050A-PRO HVAC/R - CONDENSER FAN MOTOR ; 1HP 1140RPM 208-230/460V 3PH 60HZ
Part # H1050A-PRO
BDI # 24534385
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.65
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4/2 and 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Bolt-On
5H1050AV1
Description
5H1050AV1 HVAC/R - CONDENSER FAN MOTOR ; 1HP 1140RPM OPAO 56HZ 3PH 60HZ 575V
Part # 5H1050AV1
BDI # 24533564
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.15
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 1.7 Ampere | 6 Poles
Mounting Method:
Bolt-On
H1053RB-PRO
Description
H1053RB-PRO HVAC/R - CONDENSER FAN MOTOR ; 1HP 1140RPM 208-230/460V 3PH 60HZ
Part # H1053RB-PRO
BDI # 24534403
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/715
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
1.15
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.4/2.7 and 5.2/2.6 Ampere | 8 Poles
Mounting Method:
Rigid
H1050RB-PRO
Description
H1050RB-PRO HVAC/R - CONDENSER FAN MOTOR ; 1HP 1140RPM 208-230/460V 3PH 60HZ
Part # H1050RB-PRO
BDI # 24534387
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1140/950
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.65
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4/2 and 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Rigid