YA2030

COMPARE

YA2030

Description
YA2030 AC MOTOR ; 1/3HP 1725RPM ENCLOSED 48YZ 1/60/115V

CENTURY MOTORS

Part # YA2030

BDI # 22336491

Features

Enclosure: TE
Shaft Diameter - Inch: 0.5
Sync RPM: 1725
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5.44
Inch - Metric: Inch
Horse Power: 0.33HP
Other Features: Current Rating 6 Ampere | 4 Poles
Mounting Method: Yoke

Price Inventory : Available to order
Loading Price
QTY
648A

COMPARE

648A

Description
648A 1PH FAN MOTOR ; 1/2HP 1100RPM 115V 48FR

CENTURY MOTORS

Part # 648A

BDI # 23774795

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.625
Sync RPM: 1100
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 5.6 Ampere | 6 Poles
Mounting Method: Yoke

Price Inventory : Available to order
Loading Price
QTY