C109LES
Description
C109LES GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM ODP 48 1/60/115/230V
Part # C109LES
BDI # 21526955
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.59
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Rigid
CB2024AD
Description
CB2024AD CARBONATOR PUMP MOTOR ; 1/4HP 1725RPM OPEN 48Y 1PH 60HZ 115/230V
Part # CB2024AD
BDI # 20181993
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.94
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4/2 Ampere | 4 Poles
Mounting Method:
Resilient
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.3/2.8 To 2.6 Ampere | 6 Poles
Mounting Method:
Belly Band | Round Frame
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.8 To 5.6/2.8 Ampere | 2 Poles
Mounting Method:
Round Frame
H609ES
Description
H609ES AC MOTOR ; 1-1/2HP 3450/2850 56C 3PH 208-230/460V
Part # H609ES
BDI # 22334523
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.1
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.2/2.1 Ampere | 2 Poles
Mounting Method:
Round Frame