BL6411
Description
BL6411 FAN/BLOWER MOTOR ; 5" DIA SINGLE SHAFT 1/6HP 1000RPM 115VAC
Part # BL6411
BDI # 27268383
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1000
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.42
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 5.7 Ampere | 6 Poles
Mounting Method:
Extended Stud