TE147

COMPARE

TE147

Description
TE147 ; 15HP 1200RPM TEFC 284T 3/60/230/460V

CENTURY MOTORS

Part # TE147

BDI # 22336081

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.875
Sync RPM: 1185
Hertz: 60
Shaft Diameter - Millimeter: 47.625

Overall Length - Inch: 14.56
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Current Rating 44 To 41/20.5 Ampere | 6 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY