OPV747

COMPARE

OPV747

Description
OPV747 SINGLE PHASE MOTOR AC ; 1PH 60HZ 115V 1550/1300/1050 RPM

CENTURY MOTORS

Part # OPV747

BDI # 27812958

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 1550/1300/1050
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 3.67
Inch - Metric: Inch
Horse Power: 0.14HP
Other Features: Current Rating 2.5/2.1/1.6 Ampere | 4 Poles
Mounting Method: Lug

Price Inventory : Available to order
Loading Price
QTY