C044A
Description
C044A DIRECT DRIVE FAN MOTOR ; 1/2HP 1PH 1800RPM 115/230V 48Z TEAO
Part # C044A
BDI # 24533644
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1700
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.5/2.8 Ampere | 4 Poles
Mounting Method:
Resilient
C042A
Description
C042A DIRECT DRIVE FAN MOTOR ; 1/4HP 1PH 1800RPM 115/230V 48Z TEAO
Part # C042A
BDI # 24533640
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1700
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
6
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 3.4/1.7 Ampere | 4 Poles
Mounting Method:
Resilient