RB1154AV1
Description
RB1154AV1 FAN/BLOWER MOTOR ; 1-1/2HP 1725 1425 56H 1PH 115/208-230V
Part # RB1154AV1
BDI # 22335915
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.69
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17/8.5 Ampere | 4 Poles
Mounting Method:
Resilient
H1025A
Description
H1025A INDUSTRIAL DUTY MOTOR ; 1/4HP 208-230/460V 3PH 1725RPM
Part # H1025A
BDI # 21546564
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.25
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1.4 To 1.5/0.75 Ampere | 4 Poles
Mounting Method:
Resilient
RS1054AV1
Description
RS1054AV1 FAN/BLOWER MOTOR ; 1/2HP 1725/1425RPM OPEN 56 1/60/115/230V
Part # RS1054AV1
BDI # 22335961
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.19
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.8/4.4 Ampere | 4 Poles
Mounting Method:
Resilient
PD1050AV1
Description
PD1050AV1 AC MOTOR ; 1/2HP 1725/1425 TEAO 56 1PH 115/208-230V
Part # PD1050AV1
BDI # 22335859
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.69
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 4.8/2.4 Ampere | 4 Poles
Mounting Method:
Resilient
C782RB
Description
C782RB AC MOTOR ; 1HP 1725/1425RPM TE 56 1/60/115/230V
Part # C782RB
BDI # 22333901
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 4.3/8.6//5.2/10.4 Ampere | 4 Poles
Mounting Method:
Removable