K204M2

COMPARE

K204M2

Description
K204M2 AC MOTOR ; 2HP 1730RPM TEFC 182TZ 1/60/115/230V

CENTURY MOTORS

Part # K204M2

BDI # 22334689

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 24.8/12.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
TE109

COMPARE

TE109

Description
TE109 AC MOTOR ; 1-1/2HP 1800RPM TEFC 145T 3/60/575V

CENTURY MOTORS

Part # TE109

BDI # 22336041

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 6.75
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 1.56 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
CF103

COMPARE

CF103

Description
CF103 AC MOTOR ; 1-1/2HP 1800 TEFC 145TC 3PH 208-230/460V

CENTURY MOTORS

Part # CF103

BDI # 22333931

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 6.83
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 3.9/2 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
TO107

COMPARE

TO107

Description
TO107 AC MOTOR ; 1-1/2HP 1800RPM ODP 145T 3/60/200V

CENTURY MOTORS

Part # TO107

BDI # 22336143

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.875
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 6.75
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
K301M2

COMPARE

K301M2

Description
K301M2 AC MOTOR ; 7-1/2HP 1740RPM TEFC 215TZ 1/60/230V

CENTURY MOTORS

Part # K301M2

BDI # 22334719

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1740
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 9
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 38 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY