H1034V1

COMPARE

H1034V1

Description
H1034V1 GENERAL PURPOSE MOTOR ; 1.5-.68HP 1745RPM ODP 56H 3PH 200-230V

CENTURY MOTORS

Part # H1034V1

BDI # 24534361

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1745/1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.25
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 4.8 To 4.6/2.8 To 2.7 Ampere | 4/6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
H1035L

COMPARE

H1035L

Description
H1035L ; 1.5-.68HP 1745RPM DP 56H 3PH 460V

CENTURY MOTORS

Part # H1035L

BDI # 24534363

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1745/1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.25
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 2.1/1.3 Ampere | 4/6 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY