TO157RS
Description
TO157RS AC MOTOR ; 40HP 1800RPM ODP 324T 3/60/575V
Part # TO157RS
BDI # 22336249
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.125
Sync RPM:
1780
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Overall Length - Inch:
14.56
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Current Rating 38.5 Ampere | 4 Poles
Mounting Method:
Rigid