H438
Description
H438 ELECTRIC MOTOR ; 1/2HP 3450RPM DP 56J 3PH 200-230/460V
Part # H438
BDI # 24534491
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
3.88
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.8 To 2/1 Ampere | 2 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating SF 4.3 To 4/2 Ampere | 2 Poles
Mounting Method:
Round Frame
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5.8 To 5.6/2.8 Ampere | 2 Poles
Mounting Method:
Round Frame
H155
Description
H155 AC MOTOR ; 1/2HP 3450/2850 ODP 56J 3PH 208-230/460V
Part # H155
BDI # 22334469
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating SF 2.6 To 2.6/1.3 Ampere | 2 Poles
Mounting Method:
Round Frame
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450/2850
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating SF 6.8 To 6.6/3.3 Ampere | 2 Poles
Mounting Method:
Round Frame