P318M2

COMPARE

P318M2

Description
P318M2 CLOSE-COUPLED PUMP MOTOR ; 7.5HP 1PH 3600RPM 230V 213JM FRAME ODP

CENTURY MOTORS

Part # P318M2

BDI # 24534815

Features

Enclosure: ODP
Shaft Diameter - Inch: 1.25
Sync RPM: 3470
Hertz: 60
Shaft Diameter - Millimeter: 31.75

Overall Length - Inch: 9.65
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Current Rating 37 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY