C031

COMPARE

C031

Description
C031 AC MOTOR ; 1/12HP 715RPM TEAO 56Z 1/60/115V

CENTURY MOTORS

Part # C031

BDI # 22333661

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.749
Sync RPM: 715
Hertz: 60
Shaft Diameter - Millimeter: 19.025

Overall Length - Inch: 5.13
Inch - Metric: Inch
Horse Power: 0.08HP
Other Features: Current Rating 2 Ampere | 8 Poles
Mounting Method: Cushion

Price Inventory : Available to order
Loading Price
QTY