H1054A-PRO
Description
H1054A-PRO HVAC/R - CONDENSER FAN MOTOR ; 1.5HP 1140RPM 208-230/460V 3PH 60HZ
Part # H1054A-PRO
BDI # 24534407
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/705
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
1.15
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 6.6/3.3 and 6/3 Ampere | 8 Poles
Mounting Method:
Bolt-On
H1054AV1
Description
H1054AV1 AC MOTOR ; 1-1/2HP 850RPM OAO 56HZ 3PH 208-230/460V
Part # H1054AV1
BDI # 22334461
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/705
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.75
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 6.6/3.3 and 6/3 Ampere | 8 Poles
Mounting Method:
Rigid