H1053RBV1
Description
H1053RBV1 CONDENSER FANS HVAC/R MOTOR ; 1HP 3PH 900RPM 208-230/460V 56HZ
Part # H1053RBV1
BDI # 24534405
Features
Enclosure:
OAO
Shaft Diameter - Inch:
0.625
Sync RPM:
850/715
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
1.25
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 5.1 To 5.4/2.7 and 5.2/2.6 Ampere | 8 Poles
Mounting Method:
Rigid