C109LES
Description
C109LES GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM ODP 48 1/60/115/230V
Part # C109LES
BDI # 21526955
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.59
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Mounting Method:
Rigid
CB2024AD
Description
CB2024AD CARBONATOR PUMP MOTOR ; 1/4HP 1725RPM OPEN 48Y 1PH 60HZ 115/230V
Part # CB2024AD
BDI # 20181993
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.94
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4/2 Ampere | 4 Poles
Mounting Method:
Resilient
K204M2
Description
K204M2 AC MOTOR ; 2HP 1730RPM TEFC 182TZ 1/60/115/230V
Part # K204M2
BDI # 22334689
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1740
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 24.8/12.4 Ampere | 4 Poles
Mounting Method:
Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
4.38
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.6/4.8 Ampere | 4 Poles
Mounting Method:
Round Frame
C839ES
Description
C839ES GENERAL PURPOSE MOTOR ; 1/3HP 1725RPM ODP 56 1PH 115/230V
Part # C839ES
BDI # 24533873
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.13
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3.8/1.9 Ampere | 4 Poles
Mounting Method:
Resilient