Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 5.2/10.4 Ampere | 4 Poles
Mounting Method:
Rigid
SK1052
Description
SK1052 POOL PUMP MOTOR ; 1/2 HP 3450 115/230 ODP 56C KEYED SHAFT
Part # SK1052
BDI # 20181716
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.75
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 5.3/10.6 Ampere | 2 Poles
Mounting Method:
Round Frame
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.2/12.4 Ampere | 2 Poles
Mounting Method:
Round Frame
K103C
Description
K103C AC MOTOR ; 1-1/2HP 1745RPM TEFC 145TC 1/60/115/230V
Part # K103C
BDI # 22334651
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 8.1/16.2 Ampere | 4 Poles
Mounting Method:
Rigid
K1152
Description
K1152 AC MOTOR ; 1-1/2HP 3450RPM ODP 56C 1/60/115/230V
Part # K1152
BDI # 22334675
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.6
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 11/22 Ampere | 2 Poles
Mounting Method:
Round Frame