7-194160-01
Description
7-194160-01 037123M AC MOTOR ; 3HP 14.5A 3001-3036RPM 220V
Part # 160-0266
BDI # 21917041
B472
Description
B472 CENTRIFUGAL PUMP MOTOR ; 1/3HP 1PH 3000RPM 115/230V 56J FRAME ODP
Part # B472
BDI # 24533554
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
50/60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating SF 8.6/4.3 Ampere | 2 Poles
Mounting Method:
Rigid