H656V1
Description
H656V1 BELT DRIVE MOTOR ; 1/2 HP 1725RPM J56Y 3PHASE
Part # H656V1
BDI # 24449298
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 0.95/0.6 Ampere | 4/6 Poles
Mounting Method:
Cushion
F502V1
Description
F502V1 BELT DRIVE FAN MOTOR ; 0.5HP 1PH 1800RPM 115/230V 56 FRAME TEAO
Part # F502V1
BDI # 24534189
C580V1
Description
C580V1 BELT DRIVE FAN MOTOR ; 0.5HP 1725RPM TEAO 56 1PH 60HZ 115/230V
Part # C580V1
BDI # 24533781
ARB2034L5
Description
ARB2034L5 BELT DRIVE MOTOR ; 1/3HP 1725RPM TEAO 56Z 1/60/115/208-230V
Part # ARB2034L5
BDI # 22333371
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.19
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 7.3/3.8 To 3.8 Ampere | 4 Poles
Mounting Method:
Resilient