C362A;145TTGN6536
Description
C362A ; 145TTGN6536 EP MOTOR ; 1-1/2HP 1800RPM EPFC 145TC 3/60/230/460V
Part # C362A
BDI # 22328233
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1755/1470
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
7.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Rigid
Y612;145THTR16032
Description
Y612 ; 145THTR16032 INVERTER DUTY MOTOR ; 2HP 1800RPM TENV 145TC 3/60/230/460V
Part # Y612
BDI # 22327883
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid
Y987;145THTN8043
Description
Y987 ; 145THTN8043 INVERTER DUTY MOTOR ; 2HP 1800RPM TENV 145TC 3/60/230/460V
Part # Y987
BDI # 22327877
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6/3 Ampere | 4 Poles
Mounting Method:
Rigid
Y537;145THTR5376
Description
Y537 ; 145THTR5376 INVERTER DUTY MOTOR ; 1HP 1200RPM TENV 145TC 3/60/230/460V
Part # Y537
BDI # 22327891
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1145
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
9.56
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.8/1.9 Ampere | 6 Poles
Mounting Method:
Bolt-On
Y557;145THTN6060
Description
Y557 ; 145THTN6060 INVERTER DUTY MOTOR ; 2HP 1800RPM TENV 145TC 3/60/575V
Part # Y557
BDI # 22327871
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1750
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.4 Ampere | 4 Poles
Mounting Method:
Rigid