090ST17FH6417
Description
090ST17FH6417 ALUMINIUM MOTOR ; 1-1/2HP 1800RPM TEFC 90SC 3/60/230/460V
Part # R376A
BDI # 22327424
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
1745/1445
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
6.33
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.2/2.1 Ampere | 4 Poles
Mounting Method:
B3 Face
R306;071T34FH5301
Description
R306 ; 071T34FH5301 ; 1/2HP 3600RPM TEFC 71 3/60/230/460V
Part # R306
BDI # 22327292
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.555
Sync RPM:
3410/2790
Hertz:
60
Shaft Diameter - Millimeter:
14.097
Overall Length - Inch:
4.68
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.6/0.8 Ampere | 2 Poles
Mounting Method:
B3 Face
R319A;090LT17FH6326
Description
R319A ; 090LT17FH6326 GP AC MOTOR ; 2HP 1800RPM TEFC 90L 3/60/230/460V
Part # R319A
BDI # 22327390
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1
Sync RPM:
1745/1435
Hertz:
60
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
7.8
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.4/2.7 Ampere | 4 Poles
Mounting Method:
B3 Face
R301;063T17FH5326
Description
R301 ; 063T17FH5326 GP AC MOTOR ; 1/4HP 1800RPM TEFC 63 3/60/230/460V
Part # R301
BDI # 22327238
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.428
Sync RPM:
1700/1380
Hertz:
60
Shaft Diameter - Millimeter:
10.871
Overall Length - Inch:
4.44
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 1/0.5 Ampere | 4 Poles
Mounting Method:
B3 Face
071T17FH5326
Description
071T17FH5326 ALUMINIUM MOTOR ; 1/3HP 1800RPM TEFC 71 3/60 230/460V
Part # R304
BDI # 22327268
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.555
Sync RPM:
1700/1380
Hertz:
60
Shaft Diameter - Millimeter:
14.097
Overall Length - Inch:
4.68
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 1.4/0.7 Ampere | 4 Poles
Mounting Method:
B3 Face