G577;056C11F5302
Description
G577 ; 056C11F5302 GP AC MOTOR ; 1/4HP 1140RPM TEFC 56C 1/60/115/208-230V
Part # G577
BDI # 22326132
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.56
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 6.8/3.1 To 3.4 Ampere | 6 Poles
Mounting Method:
Bolt-On
G579;056B11F5302
Description
G579 ; 056B11F5302 GP AC MOTOR ; 3/4HP 1140RPM TEFC 56C 1/60/115/208-230V
Part # G579
BDI # 22325883
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.56
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.4/5.8 To 5.7 Ampere | 6 Poles
Mounting Method:
Bolt-On
G576;056C11F5303
Description
G576 ; 056C11F5303 GP AC MOTOR ; 1/3HP 1140RPM TEFC 56C 1/60/115/208-230V
Part # G576
BDI # 22326134
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1140
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.6
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 7.8/3.6 To 3.9 Ampere | 6 Poles
Mounting Method:
Bolt-On