00518OS1CCD184T
Description
00518OS1CCD184T 1PH AC MOTOR ; 5HP 1745RPM 208-230V 60HZ
Part # 00518OS1CCD184T
BDI # 959480
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
5HP
Other Features:
Definite Purpose | Standard Efficient
Global Part Number GPN:
593474
.2518OS1BSPB48
Description
.2518OS1BSPB48 AC MOTOR ; 1/4HP 4P NEMA 56 ODP
Part # .2518OS1BSPB48
BDI # 958054
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Fractional HP Standard Efficient | Split Phase
Global Part Number GPN:
593087