PEWWE10-18-215T
Description
PEWWE10-18-215T SEVERE DUTY MOTOR ; 230/460V 10HP 1800RPM 215T FRAME
Part # PEWWE10-18-215T
BDI # 998619
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
21
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
Rigid
PEWWE7.5-36-213JM
Description
PEWWE7.5-36-213JM CLOSE CPLD PUMP MOTOR ; 208-230/460V 3P 50/60HZ TEFC CLASS F
Part # PEWWE7.5-36-213JM
BDI # 24440033
WPMDC12-18-90V-56CB
Description
WPMDC12-18-90V-56CB DC MOTOR ; 90V 1/2HP 1800RPM 56CB FRAME
Part # WPMDC12-18-90V-56CB
BDI # 998261
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
10.94
Current:
DC
Inch - Metric:
Inch
Horse Power:
1/2HP
Base to Center Height - Millimeter:
88.9
Mounting Method:
C-Face | Foot Mounted
PEWWE15-36-215JM
Description
PEWWE15-36-215JM PUMP MOTOR ; 208-230/460V 3600RPM 10HP 215JM
Part # PEWWE15-36-215JM
BDI # 21596940
PEWWE1.5-36-143JM
Description
PEWWE1.5-36-143JM CLOSE CPLD PUMP MOTOR ; 208-230/460V 3P 50/60HZ TEFC CLASS F
Part # PEWWE1.5-36-143JM
BDI # 24439995