CM3542
Description
CM3542 GENERAL PURPOSE AC MOTOR ; .75HP 1725RPM 3PH 60HZ 56C 3420M TEFC F1
Part # CM3542
BDI # 126120
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
C-Face | Foot Mounted
VEM3558T
Description
VEM3558T GENERAL PURPOSE AC MOTOR ; 2HP 1755RPM 3PH 60HZ 145TC 3528M TEFC F1
Part # VEM3558T
BDI # 130877
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
14.19
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
VEM3556
Description
VEM3556 GENERAL PURPOSE AC MOTOR ; 1HP 56C FRM 1500RPM 208-230/460VAC
Part # VEM3556
BDI # 130875
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.24
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
EM3546
Description
EM3546 GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 56 3520M TEFC F1 N
Part # EM3546
BDI # 127315
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
VEM3542
Description
VEM3542 GENERAL PURPOSE AC MOTOR ; .75HP 1750RPM 3PH 60HZ 56C 3516M TEFC F1
Part # VEM3542
BDI # 130864
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.24
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Premium Efficient
Mounting Method:
C-Face