056B17D15550
Description
056B17D15550 GENERAL PURPOSE MOTOR ; 3/4HP 1725/1425RPM DP 56C 1/60/120/240V
Part # E269A
BDI # 22325956
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 6.4/3.2 Ampere | 4 Poles
Mounting Method:
Rigid
E252A;056B17D11032
Description
E252A ; 056B17D11032 GP AC MOTOR ; 1/3HP 1800 DP 56 1PH 100-120/200-240V
Part # E252A
BDI # 22325920
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1725/1425
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 3.8 To 3.7/1.9 To 1.8 Ampere | 4 Poles
Mounting Method:
Rigid
C1270A;056B34D15538
Description
C1270A ; 056B34D15538 GP AC MOTOR ; 3HP 3600RPM DP 56C 1/60/208-230V
Part # C1270A
BDI # 22326064
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 11.6 Ampere | 2 Poles
Mounting Method:
Rigid
O231;056B34D2028
Description
O231 ; 056B34D2028 SGL PHASE HVAC MOTOR ; 1-1/2HP 3450RPM DP 56C 1/60/115/208-230V
Part # O231
BDI # 22326072
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 13/7.4 To 6.5 Ampere | 2 Poles
Mounting Method:
Round Frame
O214;056C34D2104
Description
O214 ; 056C34D2104 SGL PHASE HVAC MOTOR ; 3/4HP 3450RPM DP 56C 1/60/115/208-230V
Part # O214
BDI # 22326288
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.8/4.8 To 4.9 Ampere | 2 Poles
Mounting Method:
Round Frame