D2010R-2
Description
D2010R-2 DC MOTOR ; 10HP 1750RPM DC SC2113ATCZ SPG
Part # D2010R-2
BDI # 126360
Features
Enclosure:
DP
Shaft Diameter - Inch:
1.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
28
Current:
DC
Inch - Metric:
Inch
Horse Power:
10HP
Base to Center Height - Millimeter:
133.35
Mounting Method:
Rigid | F1 Face
Features
Enclosure:
DP
Shaft Diameter - Inch:
2.375
Sync RPM:
1750
Shaft Diameter - Millimeter:
60.325
Overall Length - Inch:
37.63
Current:
DC
Inch - Metric:
Inch
Horse Power:
50HP
Base to Center Height - Millimeter:
177.8
Mounting Method:
F2 Face