117860.00
Description
117860.00 EXPLOSION PROOF AC MOTOR ; 1/3HP 1800RPM 56C EPNV 230/460V 3PH 60HZ
Part # 117860.00
BDI # 24535783
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.97
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 1.2-1.2/0.6 Ampere | 4 Poles
Mounting Method:
C-Face
111938.00
Description
111938.00 AGRICULTURAL MOTOR ; 1/2HP 1140RPM 56 EPNV 208-230/460V
Part # 111938.00
BDI # 20180530
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2/2 Ampere | 6 Poles
Mounting Method:
Rigid