H699

COMPARE

H699

Description
H699 CONTINUOUS DUTY FAN MOTOR ; 460/208-230VAC 3.1/6.8-6.2A 3PH 2HP

CENTURY MOTORS

Part # H699

BDI # 21501699

Features

Enclosure: ODP
Shaft Diameter - Inch: 0.625
Sync RPM: 1140
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 3.1/6.8 To 6.2 Ampere | 6 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY