YA2030
Description
YA2030 AC MOTOR ; 1/3HP 1725RPM ENCLOSED 48YZ 1/60/115V
Part # YA2030
BDI # 22336491
Features
Enclosure:
TE
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.44
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 6 Ampere | 4 Poles
Mounting Method:
Yoke
UH1016NBV1
Description
UH1016NBV1 FAN MOTOR ; 1/2HP 1075RPM 115V 48FRAME
Part # UH1016NBV1
BDI # 25351839
Features
Enclosure:
TE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
3.63
Inch - Metric:
Inch
Horse Power:
0.17HP
Other Features:
Current Rating 2.2 Ampere | 6 Poles
Mounting Method:
Extended Stud
Features
Enclosure:
TE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.3 Ampere | 6 Poles
Mounting Method:
Extended Stud
Features
Enclosure:
TE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.3 Ampere | 6 Poles
Mounting Method:
Resilient Ring
Features
Enclosure:
TE
Shaft Diameter - Inch:
0.5
Sync RPM:
1075
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
4
Inch - Metric:
Inch
Horse Power:
0.33HP
Other Features:
Current Rating 5.3 Ampere | 6 Poles
Mounting Method:
Resilient Ring