Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Definite Purpose | Auger Drive | Standard Efficient
Global Part Number GPN:
594228
Mounting Method:
N-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Definite Purpose | Auger Drive | Standard Efficient
Global Part Number GPN:
593205
Mounting Method:
N-Face
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1755
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
9.25
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6/2.3 Ampere | 4 Poles
Mounting Method:
Round Frame
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.7 To 1.7/0.85 Ampere | 4 Poles
Mounting Method:
Round Frame
C348ES
Description
C348ES AC MOTOR ; 1HP 1725RPM TEFC 56N 3/60/200-230/460V
Part # C348ES
BDI # 22333771
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8.75
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 3.3 To 3.3/1.65 Ampere | 4 Poles
Mounting Method:
Round Frame