33-2163Z247
Description
33-2163Z247 ; .25HP 1750RPM DC 56C 3313P TEFC F3 N
Part # 33-2163Z247
BDI # 20106227
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.16
Current:
DC
Voltage:
180
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
F3 Face
33-2163Z112
Description
33-2163Z112 DC MOTOR ; .25HP 1750RPM DC 56C 3313P TEFC F3 N
Part # 33-2163Z112
BDI # 20106226
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1750
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.16
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
F3 Face
33-2216Z192
Description
33-2216Z192 DC MOTOR ; .33HP 3300RPM DC 56C 3313P TEFC F3 N
Part # 33-2216Z192
BDI # 20106250
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3300
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.16
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
0.33HP
Mounting Method:
F3 Face
33-2365Z190G2
Description
33-2365Z190G2 ; .45 KW 2000 IP55RPM DC D71D 3327P TEFC F
Part # 33-2365Z190G2
BDI # 20106322
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.552
Sync RPM:
2000
Shaft Diameter - Millimeter:
14.021
Overall Length - Inch:
12.38
Current:
DC
Voltage:
200
Inch - Metric:
Inch
Horse Power:
0.45HP
Mounting Method:
F3 Face
34-7626Z732
Description
34-7626Z732 ; 1HP 2900RPM DC 56J 3438P TEFC F3 N
Part # 34-7626Z732
BDI # 20109056
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
2900
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
15.45
Current:
DC
Voltage:
90
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
F3 Face