Page 1 of 8

Next

Compare
G359;056C34F5310

COMPARE

G359;056C34F5310

Description
G359 ; 056C34F5310 GP AC MOTOR ; 1HP 3450RPM TEFC 56 1/60/115/208-230V

MARATHON MOTORS

Part # G359

BDI # 22326314

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.6
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12.4/6.7 To 6.2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
T015;056C34F5339

COMPARE

T015;056C34F5339

Description
T015 ; 056C34F5339 POWER TOOL MOTOR ; 1HP 3600RPM TEFC 56 1/60/115/208-230V

MARATHON MOTORS

Part # T015

BDI # 22326326

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.6
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 12.4/6.7 To 6.2 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
D314;056B34F5326

COMPARE

D314;056B34F5326

Description
D314 ; 056B34F5326 GP AC MOTOR ; 1-1/2HP 3450 TEFC 56C 1PH 115/208-230V

MARATHON MOTORS

Part # D314

BDI # 22326116

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 7.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 14.2/7.7 To 7.1 Ampere | 2 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
D315;056B34F5327

COMPARE

D315;056B34F5327

Description
D315 ; 056B34F5327 GP AC MOTOR ; 2HP 3450RPM TEFC 56HC 1/60/115/208-230V

MARATHON MOTORS

Part # D315

BDI # 22326118

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 8.6
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 16.6/9.4 To 8.3 Ampere | 2 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY
D312;056C34F5302

COMPARE

D312;056C34F5302

Description
D312 ; 056C34F5302 FAN/BLOWER MOTOR ; 3/4HP 3450RPM TEFC 56C 1/60/115/208-230V

MARATHON MOTORS

Part # D312

BDI # 22326306

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3450
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Current: AC
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 10.6/5.3 To 5.3 Ampere | 2 Poles
Mounting Method: Bolt-On

Price Inventory : Available to order
Loading Price
QTY