C520
Description
C520 GENERAL PURPOSE MOTOR ; 3/4HP 1PH 1800RPM 208-230/115V 56 TEFC
Part # C520
BDI # 24533761
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 5.4 To 5.2/10.4 Ampere | 4 Poles
Mounting Method:
Rigid
C832
Description
C832 GENERAL PURPOSE MOTOR ; 2HP 1725RPM TEFC 56HC 1PH 208-230/115V
Part # C832
BDI # 24533863
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1725
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
8
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 9.6 To 8.9/17.8 Ampere | 4 Poles
Mounting Method:
Rigid
C802
Description
C802 GENERAL PURPOSE MOTOR ; 2HP 1PH 3600RPM 208-230/115V 56 TEFC
Part # C802
BDI # 24533843
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
7.25
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 9.1 To 8.4/16.6 Ampere | 2 Poles
Mounting Method:
Rigid
B890
Description
B890 GENERAL PURPOSE MOTOR ; 1HP 3450RPM TEFC 56C 1PH 208-230/115V
Part # B890
BDI # 24533622
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.1 To 6/12 Ampere | 2 Poles
Mounting Method:
Rigid
B762
Description
B762 GENERAL PURPOSE MOTOR ; 1.5HP 1PH 3600RPM 208-230/115V 56 TEFC
Part # B762
BDI # 24533600
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 8.3 To 8/16 Ampere | 2 Poles
Mounting Method:
Rigid