B722L
Description
B722L AC MOTOR ; 1-1/2HP 3450RPM ODP 56 3/60/115/208-230V
Part # B722L
BDI # 22333599
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6.25
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 8.6 To 8/16 Ampere | 2 Poles
Mounting Method:
Cushion
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1745
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
8.75
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 10 To 10.2/20.4 Ampere | 4 Poles
Mounting Method:
Rigid
B642
Description
B642 GENERAL PURPOSE MOTOR ; 3/4HP 3450RPM DP 56 1PH 208-230/115V
Part # B642
BDI # 24533588
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.13
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4.7 To 4.6/9.2 Ampere | 2 Poles
Mounting Method:
Cushion
B762
Description
B762 GENERAL PURPOSE MOTOR ; 1.5HP 1PH 3600RPM 208-230/115V 56 TEFC
Part # B762
BDI # 24533600
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
5.5
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 8.3 To 8/16 Ampere | 2 Poles
Mounting Method:
Rigid
B890
Description
B890 GENERAL PURPOSE MOTOR ; 1HP 3450RPM TEFC 56C 1PH 208-230/115V
Part # B890
BDI # 24533622
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3450
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
6
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 6.1 To 6/12 Ampere | 2 Poles
Mounting Method:
Rigid